Milling inserts for retaining ring grooves, without chamfer HB 7720 1,6 mm GARANT

Article no.: 217462 1,6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Product details

Technical Data

Nominal ring thickness 1,6 mm
Grade HB7720
Slot width W −0.03 1,68 mm
Depth t 1,25 mm
Radius R 0,3 mm
External ⌀ D 23 mm
Thickness E 4 mm
Type 01
Number of cutting edges Z 3
Type of product Cutter insert for circular milling

Identification numbers & Classifications

Article number 217462 1,6
EAN / GTIN 4045197217356

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
500
Alu > 10% Si
N
400
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
80
Steel < 55 HRC
H
60
Steel < 60 HRC
H
45
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
130
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
100
GG(G)
K
120
Uni
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart