HOLEX CleverDrill HSS jobber drill set No. 114031 as a refill set uncoated

Article no.: 115056
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
53 pieces in stock
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Description

Version:

Composed of jobber drills DIN 338.
HOLEX CleverDrill: Sturdy drill for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

Note:

Size 13.2 – 20: With stepped shank ⌀ 12.7 mm.
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart