Hexagon bit socket, 1/4 inch short, Hexagon: 2,5mm

Article no.: 631709 2,5
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 2,5 mm
Square drive 1/4 in
⌀ drive end 12,5 mm
Length 36 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification & Classification

Article number 631709 2,5
Copy
EAN / GTIN 4062406265076
Copy
Manufacturer number 631709 2,5
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.

Standard:

DIN 7422

Material:

Chrome vanadium steel, satin chromium plated.