Pozidriv screwdriver with 2-component Santoprene handle 0

Article no.: 667697
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
88 pieces in stock

Description

Version:

SwissGrip power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet or oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Handle with “Rainbow” colour coding for finding the correct drive size quickly.

Note:

PLEASE NOTE!
An alternative from GARANT is also available for this product.
Recommended product number: 667712