Reversible ratchet, 1/2 inch with ejector 1/2

Article no.: 640150 1/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
131 pieces in stock
  • Square drive: 1/2

Product details

Technical Data

Square drive 1/2 in
overall length 250 mm
No. of teeth 30
Type of product Ratchet

Identification numbers & Classifications

Article number 640150 1/2
EAN / GTIN 4991644125340
Manufacturer number 4750JB

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.
DIN 3122-D 12.5

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Note:

PLEASE NOTE!
An alternative from GARANT is also available for this product.
Recommended product number: 640025

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart