Universal joint 1/4 inch QuickRelease 1/4

Article no.: 633550 1/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
  • Square drive: 1/4

Offers

Set with price advantage

Product details

Technical Data

Square drive 1/4 in
overall length 45 mm
with QuickRelease yes
Type of product Universal joint

Identification numbers & Classifications

Article number 633550 1/4
EAN / GTIN 4018754150960
Manufacturer number 11021000

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.

Application:

The QuickRelease locking system prevents inadvertent release or loss of a tool.

Standard:

DIN 3123-C 6,3

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart