Phillips bit 1/4″ with torsion zone hard 1/25 mm

Article no.: 675330
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
640 pieces in stock

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
With torsion zone, hard. Ideal for light applications (e.g. screw driving into wood, plastic etc.)

Application:

For Phillips cross-head screws to DIN 3128 and DIN ISO 2351-2.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.