Hexagon bit shank E 6.3 with ball point / MagicRing® 3 mm

Article no.: 674243
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
60 pieces in stock

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.
With ball point and MagicRing® retaining spring for reliable retention of the socket head screw.

Application:

For hexagon socket head screws DIN 7426.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.