Bit for TorxPlus® long, shank E 6.3 TX10/95

Article no.: 674249
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
1.448 pieces in stock

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.
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
    Torx® profile / overall length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart