• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Bit-holding screwdriver with magazine with 1/4 inch bits with ratchet and magnet

Article no.: 676565
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
205 pieces in stock
  • Bit socket: D 6.3

Description

Version:

Particularly small ergonomic 2-component handle with 1/4 inch bit holder for inaccessible areas. With ratchet function and fine toothing for a small working arc. Easy-to-use changeover ring. Including 6 tough universal bits C 6.3, which are in a magazine in the handle. The strong permanent magnet in the bit holder ensures secure seating of the bit.

Suitable for:

1/4 inch bits with C 6.3 shank.