&Twister& ratchet handle for 1/4″ bits with magnet 30 mm

Article no.: 676655
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
258 pieces in stock
  • Bit socket: D 6,3

Description

Version:

“multicraft” ratchet handle with non-allergenic elastomer coating allows the required torque to be transmitted with no problems, even with wet or oily hands. For left-hand and right-hand driving (working arc 15°) plus integral central setting (ratchet locked). Bit holder with strong permanent magnet.

Suitable for:

1/4 inch bits with C 6.3 shank.