Bit adaptor with locking system 4/4 HOLEX

Article no.: 676830 4/4
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
Type Unit price incl. VAT

Availability

  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
Bit socket D 6.3
overall length 23 mm
Hexagon drive C 6.3 (1/4 inch)
Type of product Bit holder

Identification & Classification

Article number 676830 4/4
Copy
EAN / GTIN 4045197515599
Copy
Manufacturer number 676830 4/4
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Application:

For connecting screwdriver bits to drive attachments or screwdrivers with a 1/4, 3/8 or 1/2 inch square drive.
With locking system, prevents accidentally releasing or losing the bits.