Version:
Very sturdy, lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation.
Application:
For all commonly-used sensor and actuator wires with PUR or PVC external sheath, 3-core to 8-core cable, screened or unscreened (e.g. 3×0.34 mm2 unscreened up to 8×0.25 mm2 screened).