Wire twisting pliers 230 mm

Article no.: 707910
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
173 pieces in stock

Description

Version:

Body drop-forged. Inner face of jaws serrated. Induction hardened cutting edges. Front of teeth chamfered to 40°.

Application:

For twisting locking wires (see diagram); by moving along any length can be worked. For wire ⌀ up to approx. 1.6 mm. For right-handed and left-handed action, with automatic return.

Material:

Special steel, burnished or painted finish, bright finished head.