&CoBolt& compact bolt cutter 200 mm

Article no.: 731750
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
161 pieces in stock

Description

Version:

Special compound action allows excellent cutting performance with relatively low applied force. Cutting edges induction hardened (approx. 64 HRC).
Bolt cutter chemically blackened, plastic coated handles.

Application:

For wires up to 2000 N/mm2 tensile strength.

Material:

Chrome vanadium electro-steel, drop-forged and oil-hardened.