Combination pliers chrome-plated VDE dip insulated 180 mm

Article no.: 701735
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
45 pieces in stock

Description

Version:

Special tool steel; serrated jaws. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V. Cutting edges additionally induction hardened (approx. 60 HRC).
Jaws chrome-plated, plastic coated handles, dip insulated.

Standard:

DIN ISO 5746.