Disc brush with shank, ceramic grit (CER) ⌀ 50 mm

Article no.: 575026
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
21 pieces in stock
  • Grinding medium code: Ceramic

Description

Version:

Disc brushes with extremely tightly packed abrasive bristles (right to the edge of the brush) embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life.
6 mm shank, solidly cast in place.
Nylon bristles with ceramic grit content. More aggressive abrasive effect.

Advantage:

  • Workpiece post-processing directly after the machining process.
  • Reproducible results due to continuous exposure of the abrasive grit.
  • Process reliability thanks to high stability and accuracy of the shape.
  • Quick and secure mounting without further accessories.
  • Very high concentricity.

Application:

On CNC machining centres and when used by robots, preferably wet grinding with cooling lubricant. Machining of flat components: precise deburring, edge rounding, finish machining after milling, surface finishing e.g. of sealing and mating faces.

Note:

Special versions available on request.