Economy roll of abrasive cloth (A) robust, highly flexible 115 mm×50 m

Article no.: 556980
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
36 pieces in stock
  • Grinding medium code: A

Description

Version:

Densely woven, robust and highly flexible cotton fabric (resistant to oil and petroleum) evenly spread with synthetic resin bonded standard aluminium oxide (A). Moulds ideally to the workpiece geometry. High abrasive performance and long tool life.
Economy roll 115 mm wide for all popular orbital sanders. Cloth is drawn from the middle of the roll, ensures a tidy workplace. Allows the roll to be used right up to the last piece without damage.

Application:

Ideal for metal. Suitable also for wood and for abrading paint.
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
    Grit Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart