Mini-linishing belt ⌀ 90×100 mm 337DC

Article no.: 568534
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
678 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Description

Version:

Mini linishing belts ⌀ 90×100 mm (289×100 mm).
Defined blocks pressed in as abrasive grit. High grit density for very long working life. No clogging due to defined channels. Consistent surface quality over the entire grinding process, even on thin sheets.

Application:

For use on surface grinding and burnishing machines with backing rollers No. 568570568577 (mounting bore ⌀ 19 mm). Maximum speed 5000 rpm.