• Please note that the navigation structure for the Machining section has been revised. If you had filters set for the previous categories Mono-machining and Modular-machining, please check the newly set filters.
Article no.: 573515

Roloc™ Bristle Disc Ø 75 mm RD-ZB 50

    • No price available
on request
Subsequent delivery
0 pieces in stock
Grinding medium code: Ceramic

Information

  • Grinding medium code: Ceramic

Description

Version:

Bristle special cleaning discs are homogeneous grinding bodies with a mixture of precision-formed ceramic grit and Aluminium Oxide, and an exceptionally long working life. Extremely flexible and versatile.

Application:

On virtually all materials, with the highest possible safety. Removal of rust, remains of adhesive, paint, light scratches and burrs. For smoothing, finishing, polishing, cleaning, and deburring.
For use on straight die grinders and small angle grinders with Roloc™ backing pad No. 554090 - 554094 (mandrel ⌀ 6 mm or M14 mounting).

Note:

The entire Roloc™ quick-change system in ⌀ 50 mm and ⌀ 75 mm can be found from No. 554005 onwards.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

To shopping cart