Non-woven velour-backed abrasive disc SC-DH Ø 178 mm 100

Article no.: 566935
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
868 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Description

Version:

Fleece velour-backed abrasive discs with through-stitched backing for hook and loop fastener. With removable centre for more precise positioning and attachment of the disc to the backing pad (approx. 50 % reduction in vibration level with velour-backed abrasive discs No. 566965).

Application:

On angle grinders with hook and loop fastener backing pad No. 566960 or 566965.
For finishing, matting, smoothing with significant reduction in roughness, and for light cleaning (such as removal of discolouration) and deburring tasks.

Note:

See No. 567705ff onwards for velour-backed abrasive discs for rough abrasion.