Mini-linishing belt ⌀ 90×100 mm KK770J

Article no.: 568556
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
85 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Description

Version:

Compact grit is a composite of many different individual aluminium oxide grit particles. Continual exposure of fresh abrasive grit achieves consistent grinding results and long service life. For fine grinding of high-alloy steels, chrome-nickel steels, titanium alloys etc.
Mini linishing belts ⌀ 90×100 mm (289×100 mm).

Application:

For use on surface grinding and burnishing machines with backing rollers No. 568570568577 (mounting bore ⌀ 19 mm). Maximum speed 5000 rpm.
Open grit distribution requires only slight applied pressure, even wear.