Cutting disc PREMIUM*** 115 mm

Article no.: 563250
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
4.299 pieces in stock
  • Grinding medium code: A
  • recommended approach angle: 90
  • optimised for material: HSS
  • maximum circumferential speed: 80

Description

Version:

High-performance hard cutting disc with very long service life, specially for sheet steel, steel profiles and tubes.
Unsuitable for stainless steels (Fe, S and Cl content > 0.1 aggregate %).

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A30S-BFXA.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.