CUBITRON™ II cutting disc 115 mm

Article no.: 563320
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Not available
0 pieces in stock
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • recommended approach angle: 90
  • optimised for material: Steel; HSS
  • maximum circumferential speed: 80

Description

Version:

Extremely high cutting performance and long service life thanks to Cubitron™ II precision ceramic grit.
Very high practicality due to very soft, cutting action requiring only low force.

Application:

For very quick low-burr cutting with low thermal stress and easy ergonomic cut guidance.
For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A36S-BF.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.

Suitable products

From the same series "Cubitron™ II"
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
    Disc ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart