Set of engineer´s files 5 pieces smooth in a wallet 200 mm

Article no.: 517300
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
75 pieces in stock
  • Standard: DIN 7261

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
To protect the files, the set is arranged in a strong transparent roll-up nylon wallet.
Protected files cannot be contaminated and the cut is protected against damage; this ensures a consistently high removal rate, smooth file surfaces, and an extended working life.
With impact resistant plastic handles.
Smooth = Cut 3.

Application:

Quality file for workshop use with long tool life and high removal rate.

Supplied with:

5-piece set of files with one each flat, 3-square, square, half-round and round file.