Milled tooth file 350×36×4.7 mm 1

Article no.: 519200
from 63,02 €
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
81 pieces in stock

Description

Version:

Teeth on both sides, milled radially from the solid; top side convex − this prevents scratches on the component from the edges of the file. The special tooth shape and the positive cutting angle ensure high filing performance.
Cuts convex on both faces.

Application:

Suitable for working sheet metal, particularly in car production, bodywork building and car body repairs. Using these milled tooth files, groove-free, smooth surface finishes are obtained which can be painted without polishing.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Are you a new customer?

To shopping cart