Knife file cut 3 (smooth) 200 mm

Article no.: 518100
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
44 pieces in stock
  • Shape: G
  • Standard: DIN 7262

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. The finished files have an ideal tooth profile for each type of file. These special files guarantee smooth filed surface finishes. Special files are manufactured on precision automated machines. They guarantee a high removal rate and long tool−life.
Cuts on all faces; plain end.