Mini burr Z FINE - very fine Carbide A0313 GARANT

Article no.: 546840
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
235 pieces in stock

Description

Version:

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Carbide mini burr with shank ⌀ 3 mm.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart