Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 541460

      Burr set 8-piece, Z9 - very coarse (NF/Alu) Carbide GARANT

      Brand: GARANT
      Shank ⌀ 6
      No price available

      Burr set 8-piece, Z9 - very coarse (NF/Alu) Carbide GARANT

      Subsequent delivery

      Description

      Version:

      Assortment of burrs in the most popular shapes and sizes.
      Shank ⌀ 6 mm.
      GARANT burrs are manufactured from highest quality carbide with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

      Application:

      Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

      Supplied with table use:

      1 pc. each No. 540709 size AS0616; AS1225; C0616; C1225; D0807; F0618; F1225; L1020.