Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 554030

      Soft Job Flap disc Ø 50.8 mm 40

      Brand: Tyrolit
      No price available

      Soft Job Flap disc Ø 50.8 mm 40

      Subsequent delivery

      Description

      Version:

      The Roloc™, Combidisc® CDR quick-change system with a plastic external thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
      Very flexible version with stand-up strips and strip overlaps for extremely gentle even grinding.
      Compared to conventional grinding discs, mini-flap discs with abrasive strips arranged at a very steep angle offer a longer working life, more flexible grinding characteristics and a more even surface finish (roughness value) down to the wear limit.

      Application:

      For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

      Note:

      Roloc™ bristle discs can be found from No. 573510 onwards.

      Application Table

      Alu Mg
       
      Steel < 900 N/mm²
       
      Steel < 1400 N/mm²
       
      Steel < 55 HRC
       
      Steel < 60 HRC
       
      Steel < 67 HRC
       
      INOX
       
      Ti
       
      GG(G)
       
      CuZn
       
      dry