• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Roll of abrasive fleece 100 mm×10 m 100

Article no.: 556090
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
413 pieces in stock
  • Iron, sulphur and chlorine constituents: < 0.1

Description

Version:

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.

Advantage:

  • Adapts to the component shape.
  • The open structure prevents clogging and reduces heat development.
  • Even and reproducible finish.
  • Can be used wet or dry.
  • Contains no materials that could cause corrosion.

Application:

Can be used by hand, on hand block No. 556020 or on an orbital sander.