This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Polishing paste bar BROWN

Article no.: 555740 BROWN

Product details

Technical Data

Manufacturer's designation 7012
Colour BROWN
Polishing stage smoothing
Suitable for materials non-ferrous metals
Weight 650 g
Type of product Grinding compound

Identification numbers & Classifications

Article number 555740 BROWN
EAN / GTIN 2050001031969
Manufacturer number L759007012

Description

Version:

Solid polishing pastes in homogeneous bar form, easy to clean after use.

Application:

For application to the cloth rings No. 555725 to 555747 or to the workpiece surface.
For smoothing of non-ferrous metals (aluminium, brass, bronze).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart