Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 558457

      Linishing belt Cubitron™II 984F 75×2000 mm 36

      Brand: 3M
      Iron, sulphur and chlorine constituents < 0.1
      Grinding medium code Ceramic
      No price available

      Linishing belt Cubitron™II 984F 75×2000 mm 36

      Subsequent delivery

      Description

      Version:

      Cubitron™ II linishing belt 984F with pure precision-shaped ceramic grit on stable YF polyester backing. High-performance linishing belt for preliminary linishing on stationary linishing machines. Cool cutting thanks to grinding aids.
      YF-fabric (robust) for stationary linishing machines with high contact forces.

      Application:

      For grinding all steels, particularly well suited to difficult to machine materials such as stainless steel, nickel alloys, chromium, titanium, aluminium.

      Note:

      Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

      Application Table

      Alu Mg
       
      35
      Steel < 900 N/mm²
       
      32
      Steel < 1400 N/mm²
       
      20
      Steel < 55 HRC
       
      32
      Steel < 60 HRC
       
      25
      Steel < 67 HRC
       
      20
      INOX
       
      18
      GG(G)
       
      30
      wet maximum
       
      dry