Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 558471

      Linishing belt (A) 237AA Trizact™ 75×2000 mm 120

      Brand: 3M
      Iron, sulphur and chlorine constituents < 0.1
      Grinding medium code A
      No price available

      Linishing belt (A) 237AA Trizact™ 75×2000 mm 120

      Subsequent delivery

      Description

      Version:

      The pyramid-shaped grit (A) is based on an exactly aligned three-dimensional structure of very small Aluminium Oxide mineral particles. During the abrasive process new layers of grit particles are continuously exposed − right until the backing fabric (X fabric) is reached.

      Application:

      For smoothing and finishing. For absolutely consistent fine abrasive results on all steels, chrome nickel steels, cobalt, nickel, and titanium alloys.

      Note:

      Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

      Application Table

      Steel < 900 N/mm²
       
      32
      Steel < 1400 N/mm²
       
      20
      Steel < 55 HRC
       
      32
      Steel < 60 HRC
       
      25
      Steel < 67 HRC
       
      20
      INOX
       
      18
      Ti
       
      10
      GG(G)
       
      30
      dry