KK 114 F abrasive cloth (A) economy roll set, brown 25 mm×50 m 5

Article no.: 557880
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
14 pieces in stock
  • Grinding medium code: A

Description

Version:

Densely woven cotton cloth evenly spread with synthetic resin bonded Aluminium Oxide (A). Very good grit bonding, high abrasion performance and long service life.
Type VSM KK 114 F: Brown fabric, for extremely demanding applications. This grade is particularly supple, resistant to oil and petroleum and can be torn in longitudinal direction to yield clean edges without fraying.
Length 50 m, pack includes integral tear−off cutter.

Application:

Predominantly for rubbing down metals by hand, but also suitable for all other materials.