Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 557840

      KK 114 F abrasive cloth (A) economy roll, brown 100 mm×50 m 40

      Brand: VSM
      Grinding medium code A
      No price available

      KK 114 F abrasive cloth (A) economy roll, brown 100 mm×50 m 40

      Subsequent delivery

      Description

      Version:

      Densely woven cotton cloth evenly spread with synthetic resin bonded Aluminium Oxide (A). Very good grit bonding, high abrasion performance and long service life.
      Type VSM KK 114 F: Brown fabric, for extremely demanding applications. This grade is particularly supple, resistant to oil and petroleum and can be torn in longitudinal direction to yield clean edges without fraying.
      Packaging tape without tear-off cutter.

      Application:

      Predominantly for rubbing down metals by hand, but also suitable for all other materials.

      Application Table

      Alu Mg
       
      Steel < 900 N/mm²
       
      Steel < 1400 N/mm²
       
      Steel < 55 HRC
       
      Steel < 60 HRC
       
      Steel < 67 HRC
       
      INOX
       
      Ti
       
      GG(G)
       
      CuZn
       
      Plastic, GRP
       
      Wood
       
      Paint
       
      Uni
       
      dry