Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 558506

      Fleece linishing belt (A) SC-BL 50×2000 mm 100

      Brand: 3M
      Grinding medium code A
      Iron, sulphur and chlorine constituents < 0.1
      No price available

      Fleece linishing belt (A) SC-BL 50×2000 mm 100

      Subsequent delivery

      Description

      Version:

      Synthetic nylon non-woven fabric with synthetic resin bonded abrasive grit, long service life, consistent surface finish, low heat generation.
      Sturdy fleece belt with low belt stretch for very heavy duties.

      Application:

      For rubbing down rough ground or brushed surfaces, for consistent and reproducible results. Also suitable for removing rust film, light soiling, and discolouration.

      Application Table

      Alu Mg
       
      15
      Steel < 900 N/mm²
       
      10
      Steel < 1400 N/mm²
       
      10
      Steel < 55 HRC
       
      10
      Steel < 60 HRC
       
      10
      Steel < 67 HRC
       
      10
      INOX
       
      10
      Ti
       
      10
      GG(G)
       
      10
      CuZn
       
      10
      Plastic, GRP
       
      10
      Wood
       
      10
      Paint
       
      10
      Uni
       
      10
      dry