Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 555912

      Fleece abrasive star 2-layer Ø 25 mm 100 GARANT

      Brand: GARANT
      Iron, sulphur and chlorine constituents < 0.1
      No price available

      Fleece abrasive star 2-layer Ø 25 mm 100 GARANT

      Subsequent delivery

      Description

      Version:

      Star-shaped abrasive fleece with thread mounting. Tear-resistant and sturdy fleece body, no fraying at cut edges.
      2-layer.

      Application:

      For cleaning, deburring, and finishing at hard-to-access places such as bores, internal threads, pipes, and recesses. Use clamping pin No. 555920.

      Application Table

      Alu Mg
       
      Steel < 900 N/mm²
       
      Steel < 1400 N/mm²
       
      Steel < 55 HRC
       
      Steel < 60 HRC
       
      Steel < 67 HRC
       
      INOX
       
      Ti
       
      GG(G)
       
      CuZn
       
      Plastic, GRP
       
      Wood
       
      Stone
       
      Paint
       
      Uni
       
      wet maximum
       
      dry