Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 554670

      Flap wheel (SiC) 120 grit 30X10 mm HOLEX

      Brand: HOLEX
      Grinding medium code SiC
      No price available

      Flap wheel (SiC) 120 grit 30X10 mm HOLEX

      Subsequent delivery

      Description

      Version:

      Flap strips bonded on to the shank of the tool.
      Abrasive strips covered with silicon carbide grit(SiC). Shank ⌀ 6 mm.

      Application:

      Primarily for finish grinding and polishing tasks on larger radii in tool and mould making, for vessel and machine fabrication. The abrasive strips adapt to the contours of the component.

      Application Table

      Alu Mg
       
      Steel < 1400 N/mm²
       
      Steel < 55 HRC
       
      Steel < 60 HRC
       
      Steel < 67 HRC
       
      INOX
       
      Ti
       
      GG(G)
       
      CuZn
       
      Plastic, GRP
       
      Stone
       
      Paint
       
      dry