Felt polishing point shank Ø 3 mm ZY0610 GARANT

Article no.: 552100
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
1.200 pieces in stock

Description

Version:

Long-lived felt polishing point with medium-hard felt which keeps its shape especially well.

Application:

For rough polishing and high-gloss finish polishing of ground surfaces where there is a strict requirement for maintaining the exact geometrical shapes.

Note:

Felt polishing points must be used in conjunction with grinding and polishing pastes such as No. 552250 / 552330 / 552340 / 555740. Recommended circumferential speed 5 -10 m/s.
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart