Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 558710

      Bench stone - Original Arkansas (white), 800 grit tri-square 100X6 mm

      No price available

      Bench stone - Original Arkansas (white), 800 grit tri-square 100X6 m...

      Subsequent delivery

      Description

      Version:

      Natural stone (original-Arkansas) of very fine grit quartzite; very strong edges. For the finest surfaces and burr-free grinding. 8000 grit (polishing).

      Application:

      For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing. Best used with oil, paraffin or water.

      Note:

      Low dose of oil increases tool life and edge sharpness.

      Application Table

      Alu Mg
       
      Steel < 900 N/mm²
       
      Steel < 1400 N/mm²
       
      Steel < 55 HRC
       
      Steel < 60 HRC
       
      Steel < 67 HRC
       
      Carbide (HM)
       
      INOX
       
      Ti
       
      GG(G)
       
      CuZn
       
      Plastic, GRP
       
      Uni
       
      wet maximum
       
      dry