Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 554006

      Abrasive disc 984F Ø 76.2 mm 36

      Brand: 3M Roloc™
      Grinding medium code Ceramic
      No price available

      Abrasive disc 984F Ø 76.2 mm 36

      Subsequent delivery

      Description

      Version:

      Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).
      The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
      With precision formed Cubitron™ II grit.

      Application:

      For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
      Use in conjunction with hard support pad No. 554089.

      Note:

      Roloc™ bristle discs can be found from No. 573510 onwards.

      Application Table

      Alu Mg
       
      Steel < 900 N/mm²
       
      Steel < 1400 N/mm²
       
      Steel < 55 HRC
       
      Steel < 60 HRC
       
      Steel < 67 HRC
       
      INOX
       
      Ti
       
      GG(G)
       
      CuZn
       
      dry