Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 658800

      Testing instrument - for low value torques 3 cNm

      Brand: Kanon
      Calibration O3
      Direction of tightening For right and left-hand tightening
      Test certificate Manufacturer’s test certificate
      Torque measuring accuracy ±3
      No price available

      Testing instrument - for low value torques 3 cNm

      Subsequent delivery

      Description

      Version:

      Accurate measuring instrument for the smallest torques. Easy-to-read scale with memory pointer on the top and additional scale on the side. With 3-jaw steel chuck.

      Application:

      For measuring the smallest torques (such as rotation and frictional resistances) and for controlled tightening of screws.

      Standard:

      Tested to DIN EN ISO 6789.

      Note:

      The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.