Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 652410

      IMPACT extension 3/4″ 175 mm

      Brand: Ko-ken
      Square drive 3/4
      No price available

      IMPACT extension 3/4″ 175 mm

      Subsequent delivery

      Description

      Version:

      Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
      For safety reasons must always be secured using a suitable locking pin and O-ring.
      External square to DIN 3121 F 20 with through pin hole.
      Internal square to DIN 3121 G 20 with hole and snap ring groove.

      Material:

      Chrome molybdenum steel, surface burnished.

      Note:

      Further sizes and types on request.