This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

&O& ring for sockets 1″

Article no.: 653800

Product details

Technical Data

54 mm
Type of product Rubber retainer

Identification numbers & Classifications

Article number 653800
Manufacturer number 1801B

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Standard:

DIN 3129

Suitable for:

Sockets 17 − 100 mm, extensions, universal joint and converter.

Suitable for:

Sockets (width across flats): 24 − 60 mm
and No. 653400 – 3650