Splined screwdriver bit, 1/2“ M6

Article no.: 643100 M6
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock

Select article variation and quantity

for screws Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for screws M6
Square drive 1/2 in
⌀ drive end 22,7 mm
Length 60 mm
Drive profile Splined screwdriver
Type of product Socket insert

Identification & Classification

Article number 643100 M6
Copy
EAN / GTIN 4018754006588
Copy
Manufacturer number 03090006
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Deutschland, www.stahlwille.de

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Application:

For Ribe CV screws.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel. Bit made of hard toughened steel, bright finish.

Downloads & documents