Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 660031

      Screwdriver set with 2-component Santoprene handle 5 GARANT

      Brand: GARANT
      No price available

      Screwdriver set with 2-component Santoprene handle 5 GARANT

      Subsequent delivery

      Description

      Version:

      Versatile, robust screwdriver with taper or parallel blade (tip).
      Power grip with easy-to-hold comfortable Santoprene insert and an especially tough high-impact polypropylene core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blades of chrome vanadium special alloy combine maximum hardness and exceptional toughness.
      Surface nickel-plated and chrome-plated, with black plane parallel stepped tips.
      From size 8 with hexagon flats for wrench assistance.

      Application:

      For repair and assembly work, for loosening tight screws etc.