This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Phillips screwdriver set fully insulated 3 HOLEX

Article no.: 668640

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201.
Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel.
Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.

Application:

For use at voltages up to 1000 V.