• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Jeweller´s screwdriver with 4 bits HOLEX

Article no.: 669500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
271 pieces in stock

Product details

Technical Data

overall length 120 mm
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 669500
EAN / GTIN 4045197379894

Description

Version:

Ribbed brass handle, nickel-plated with collet chuck for bit retention. Rotating end of handle. Hollow handle for storage of bits.

Material:

Bits made of chrome vanadium steel, brass handle, nickel-plated.

Content:

4 blades;
1.5; 2; 2.5; 3 mm