This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Kraftform handle, bit holder for 1/4″ bits C 6.3 with snap ring

Article no.: 676420
  • Bit socket: D 6,3

Product details

Technical Data

Bit socket D 6,3
overall length 232 mm
Type of product Bit tool

Identification numbers & Classifications

Article number 676420
Manufacturer number 05051005001

Description

Version:

Kraftform handle with holder for 1/4 inch bits.
Bit holder with snap ring.

Suitable for:

1/4 inch bits with C 6.3 shank.